Shop All Wire Disconnects
Panduit
Female Disconnect, 22-18AWG, PK100
Mfr # D18-250-C
Zoro # G0765088
product price: $60.59
/pk 100, $0.61/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-100, CT-1570, CT-2300/ST (CD-570), CT-2500/L (CT-2570CH), UP14ZLW (CD-570)
- Overall Length 0.66 in
- Height 0.12 in
- Width 0.3"
- Finish Tinned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # D18-250-C
- Zoro # G0765088
- UPC # 7498382200
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.66 in |
Height | 0.12 in |
Width | 0.3" |
Minimum Copper Conductor Size (AWG) | #22 |
Maximum Copper Conductor Size (AWG) | #18 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Overall Length (In.) | 0.66 |
Wire Strip Length (In.) | 11933 |
Overall Width (In.) | 0.3 |
Maximum Wire Size (AWG) | #18 |
Minimum Wire Size (AWG) | #22 |
Tab Size (In.) | 0.250 x 0.032 |
Wire Strip Length (mm) | 7.1 |
Maximum Metric Conductor Size (mm²) | 1 |
Tab Size (mm) | 6.3 x 0.8 |
Overall Width (mm) | 7.6 |
Overall Length (mm) | 16.8 |
Description
Female Disconnect,22-18AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOUR115)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 15" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-15)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3SR)
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=50, Aluminum Black Powder-Coated, Comp:Steel (K0499.50)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK500 (D10-250-D)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- GARDNER BENDER Bullet Disconnect, M/F Pr 16-14AWG, PK10 (10-163P)
- Panduit Wire Disconnects