Shop All Wire Disconnects
Panduit
Female Disconnect, 22-18AWG, PK100
Mfr # D18-188-C
Zoro # G0765191
product price: $61.79
/pk 100, $0.62/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-100, CT-1570, CT-2300/ST (CD-570), CT-2500/L (CT-2570CH), UP14ZLW (CD-570)
- Overall Length 0.58 in
- Width 0.2"
- Finish Tinned
- Height 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # D18-188-C
- Zoro # G0765191
- UPC # 7498382206
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.58 in |
Width | 0.2" |
Height | 0.1 in |
Minimum Copper Conductor Size (AWG) | #22 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Metric Conductor Size (mm²) | 1 |
Maximum Copper Conductor Size (AWG) | #18 |
Tab Size (mm) | 4.8 x 0.5 |
Overall Length (mm) | 14.7 |
Overall Length (In.) | 0.58 |
Maximum Wire Size (AWG) | #18 |
Overall Width (mm) | 5.8 |
Tab Size (In.) | 0.187 x 0.020 |
Overall Width (In.) | 0.23 |
Minimum Wire Size (AWG) | #22 |
Wire Strip Length (mm) | 7.1 |
Wire Strip Length (In.) | 11933 |
Description
Female Disconnect,22-18AWG,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Solid State Relay, 5 to 24VDC, 40A (G3PA-240B-VD-DC5-24)
- GE Miniature Circuit Breaker, THQB Series 30A, 1 Pole, 120/240V AC (THQB1130)
- HELI-TUBE 3/4 In. OD X 100FT Purple Polyethylene Spiral Wrap (HT 3/4 C PU-100)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 19" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT19NAT)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RB-250T)
- Panduit Wire Connectors & Disconnects