Shop All Wire Disconnects
Panduit
Female Disconnect, 12-10AWG, PK50
Mfr # DR10-250-L
Zoro # G0766223
product price: $58.55
/pk 50, $1.17/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-100, CT-1570, CT-1701, CT-2300/ST (CD-570), CT-2500/L (CT-2570CH), UP14ZLW (CD-570)
- Overall Length 0.61 in
- Features Right-angled Connector
- Width 0.3"
- Finish Tinned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DR10-250-L
- Zoro # G0766223
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.61 in |
Width | 0.3" |
Overall Depth (mm) | 14.5 |
Minimum Copper Conductor Size (AWG) | #12 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Wire Size (AWG) | #12 |
Wire Strip Length (In.) | 11933 |
Overall Length (In.) | 0.61 |
Minimum Metric Conductor Size (mm²) | 4 |
Overall Height (mm) | 14.5 |
Overall Length (mm) | 15.5 |
Maximum Copper Conductor Size (AWG) | #10 |
Tab Size (In.) | 0.250 x 0.032 |
Overall Depth (In.) | 0.57 |
Tab Size (mm) | 6.3 x 0.8 |
Overall Height (In.) | 0.57 |
Overall Width (In.) | 0.3 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Size (AWG) | #10 |
Overall Width (mm) | 7.6 |
Depth | 0.57 in |
Description
Female Disconnect,12-10AWG,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V6SQHDG)
- SQUARE D Mini Main Emergswitch 12A (VCDN12)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445NK)
- AMERTAC Plug In Light Control (CL11LC)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- PANDUIT Female Disconnect, 22-18AWG, PK100 (D18-250-C)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRE5)
- Panduit Wire Connectors & Disconnects