Shop All Wire Disconnects
Panduit
Female Disconnect, 0.81 in., PK1000
Mfr # DV14-250B-M
Zoro # G0674646
product price: $199.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Full
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Blue
- Insulation Type Vinyl
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DV14-250B-M
- Zoro # G0674646
- UPC # 7498382551
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Tab Size | 0.250 in x 0.032 in |
Overall Length | 0.81 in |
Height | 0.12 in |
Width | 0.3" |
Overall Height (mm) | 3 |
Overall Height (In.) | 0.12 |
Minimum Wire Size (AWG) | #16 |
Overall Length (In.) | 0.81 |
Maximum Wire Insulation Diameter (In.) | 0.17 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Wire Strip Length (In.) | 44930 |
Tab Size (In.) | 0.250 x 0.032 |
Overall Length (mm) | 20.6 |
Maximum Wire Insulation Diameter (mm) | 4.3 |
Overall Width (In.) | 0.29 |
Maximum Wire Size (AWG) | #14 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Overall Width (mm) | 7.4 |
Tab Size (mm) | 6.3 x 0.8 |
Wire Strip Length (mm) | 6.3 |
Description
Female Disconnect, Insulation Full, Insulation Type Vinyl, Wire Range 16 to 14 AWG, Tab Size 0.250 in x 0.032 in, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 0.81 in, Seam Butted, Connection Material Tin Plated Brass, Standards CSA22.2 No. 153, UL 310 Recognized, Connection Type Crimp, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SMX2200HV)
- ACME ELECTRIC General Purpose Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252520S)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB380VH)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- PANDUIT Female Disconnect, 22-18AWG, PK100 (D18-250-C)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- GARDNER BENDER Disconnect, Male, 10 to 12AWG, Yellow, PK100 (10-145M)
- Panduit Wire Disconnects