Shop All Wire Disconnects
Panduit
Female Disconnect, 0.81 in., PK100
Mfr # DV14-250B-C
Zoro # G0485740
original price:
$111.08
23% off
new price: $85.49
/pk 100, $0.85/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Full
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Blue
- Insulation Type Vinyl
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DV14-250B-C
- Zoro # G0485740
- UPC # 74983825387
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Tab Size | 0.250 in x 0.032 in |
Overall Length | 0.81 in |
Width | 0.3" |
Wire Strip Length (mm) | 6.3 |
Maximum Wire Insulation Diameter (In.) | 0.17 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Tab Size (mm) | 6.3 x 0.8 |
Overall Width (In.) | 0.29 |
Tab Size (In.) | 0.250 x 0.032 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Wire Size (AWG) | #14 |
Overall Length (In.) | 0.81 |
Overall Width (mm) | 7.4 |
Wire Strip Length (In.) | 44930 |
Overall Height (mm) | 3 |
Maximum Wire Insulation Diameter (mm) | 4.3 |
Maximum Copper Conductor Size (AWG) | #14 |
Minimum Wire Size (AWG) | #16 |
Overall Height (In.) | 0.12 |
Overall Length (mm) | 20.6 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Description
Female Disconnect, Standards CSA22.2 No. 153, UL 310 Recognized, Insulation Type Vinyl, Overall Length 0.81 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series Eclipse PN05, 8 ft., Ivory (PN05L08V)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C988)
- MALCO Malco TY4G Tensioning Tie Tool (TY4G)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0°, 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 5m (7700-74718-S4W0500)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C882)
- Panduit Wire Connectors & Disconnects