Shop All Wire Disconnects
Panduit
Female Disconn, Prem Nyln fully Insul, 12, DPF10-250FIB-D, PK 500
Mfr # DPF10-250FIB-D
Zoro # G2859826
product price: $327.99
/pk 500, $0.66/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.58 in
- Features Flame Retardant, Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DPF10-250FIB-D
- Zoro # G2859826
- UPC # 7498374055
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.58 in |
Height | 0.6 in |
Width | 0.4" |
Overall Depth (In.) | 0.6 |
Tab Size (mm) | 6.3 x 0.8 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Width (mm) | 9.4 |
Insulation Diameter (mm) | 4 |
Tab Size (In.) | 0.250 x 0.032 |
Maximum Wire Insulation Diameter (In.) | 0.218 |
Minimum Copper Conductor Size (AWG) | #16 |
Minimum Wire Size (AWG) | #16 |
Overall Length (In.) | 0.96 |
Insulation Diameter (In.) | 0.16 |
Maximum Wire Insulation Diameter (mm) | 5.58 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Wire Strip Length (mm) | 7.1 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Size (AWG) | #14 |
Overall Length (mm) | 24.4 |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Width (In.) | 0.37 |
Overall Depth (mm) | 15.2 |
Depth | 0.6 in |
Description
Female Disconnect, premium nylon fully insulated, 12 - 10 AWG, .250 x .032 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch, Selector, On/Off (9999SC22)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA12)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710G)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- ANCOR 22-18 Male Disconnect Fully Insulated, PK 100 (221409)
- Panduit Wire Disconnects