Shop All Wire Disconnects
Panduit
Fem. Disc., vinyl brl insul, 16 - 14 AWG
Mfr # DVF14-250-M
Zoro # G2855958
product price: $329.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Color Code Blue
- Insulation Type Barrel Insulated
- Overall Length 0.81 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DVF14-250-M
- Zoro # G2855958
- UPC # 7498382073
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.81 in |
Height | 0.12 in |
Width | 0.3" |
Wire Strip Length (mm) | 7.1 |
Overall Width (mm) | 7.4 |
Overall Length (mm) | 20.6 |
Wire Strip Length (In.) | 11933 |
Overall Length (In.) | 0.81 |
Maximum Wire Size (AWG) | #14 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Insulation Diameter (mm) | 4.1 |
Insulation Diameter (In.) | 0.16 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Maximum Copper Conductor Size (AWG) | #14 |
Minimum Copper Conductor Size (AWG) | #16 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Height (mm) | 3 |
Overall Height (In.) | 0.12 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Tab Size (In.) | 0.250 x 0.032 |
Minimum Wire Size (AWG) | #16 |
Overall Width (In.) | 0.29 |
Description
Fem. Disc., vinyl brl insul, 16 - 14 AWG, .250 x .032 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-2)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- SOUTHWIRE Bus Drop Cable, 12 AWG, 0.41" OD, 500 ft L (40855902)
- NVENT HOFFMAN Louver Plate Kit, 3.25 in. Hx3.25 in. W (AVK23)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- Panduit Wire Connectors & Disconnects