Shop All Voice & Data Wiring Block Accessories
Panduit
Fd, Bracket, New12rod, 2x24x4
Mfr # FTRBN12
Zoro # G007479486
product price: $337.99
/pk 20, $16.90/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2x2 and 4x4 Fiber-Runner Systems
- Includes (1) Bracket, (2) 1/2-13 Heavy Hex Nuts, (2) 1/2 inch Helical Spring Lockwashers, (2) #10-32x1/2 Pan Head Slotted Machine Screws, (2) #10-32 Hex Machine Screw Nuts, (2) #10 Helical Spring Lockwashers.(2) #10-32 HEX MACHINE SCREW NUTS,(2) #10 HELICAL SPRI
- Width 6 in
- Color Black
- Overall Length 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FTRBN12
- Zoro # G007479486
- UPC # 7498362532
- Country of Origin United States
- Category Voice & Data Wiring Block Accessories
Dimensions
Width | 6 in |
Overall Length | 0.12 in |
Overall Width (mm) | 152.4 |
Overall Height (mm) | 31.8 |
Overall Length (In.) | 0.12 |
Overall Length (mm) | 3 |
Overall Height (In.) | 1.25 |
Compatible Threaded Rod Size (In.) | 0.5 |
Compatible Threaded Rod Size (mm) | 12 |
System Dimensions | 2x2, 4x4 |
Overall Width (In.) | 6 |
Details
For Use With | 2x2 and 4x4 Fiber-Runner Systems |
Includes | (1) Bracket, (2) 1/2-13 Heavy Hex Nuts, (2) 1/2 inch Helical Spring Lockwashers, (2) #10-32x1/2 Pan Head Slotted Machine Screws, (2) #10-32 Hex Machine Screw Nuts, (2) #10 Helical Spring Lockwashers.(2) #10-32 HEX MACHINE SCREW NUTS,(2) #10 HELICAL SPRI |
Color | Black |
Application | (1) The Fiber-Duct 2X2 and 4X4 Routing Systems are Comprised of Channel, Fittings, and Brackets Designed to Segregate, Route, and Protect Fiber Optic Cable and Copper Cabling. (2) it is Suited for Data Center Applications. |
Finish | Yellow Zinc Dichromate |
Material | Steel |
Product Type | New Threaded Rod |
Standards Met | UL Listed to 2024 Optical Fiber Cable Routing Assemblies Compliant with the Applicable Tests in Telcordia Gr-63-Core Network Equipment Building Systems Level 3, LP-CSISPEC-FR |
Series Type | 2 x 2 and 4 x 4 Fiber-Duct Brackets |
Number of Pieces | 11 |
Product Class | Fiber Routing Systems |
Product Color | Yellow |
Description
Fd, Bracket, New12rod, 2x24x4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- CDN Mechanical Timer (MTM3)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- PANDUIT Push Barb Arrow Head Mount, WR Black, 100pkg (PMA-065-C0)
- PANDUIT Wall Board Adapter, 2 Port, Sg (MWBA1)
- HUBBELL PREMISE WIRING Clear Block Cover, Composite, White (HPW66BCVR)
- HUBBELL PREMISE WIRING Cable Routing Spool without screw (HPW66SPLA)
- HUBBELL PREMISE WIRING Connecting Block, Terminated, PK10 (110CB5P10)
- ICC ICC IC066BRCLP Wiring Block Bridging Clips (IC066BRCLP)
- HUBBELL PREMISE WIRING Standoff Bracket, 2.48in W, 1.50in H (HPW89D)
- Panduit Voice & Data Wiring Block Accessories