Shop All Conduit Clamps & Hangers
Panduit
Far Side Box Support For 3-1/2" Stud (100 Pack), 100PK
Mfr # PJ1A35
Zoro # G604860236
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc-Plated
- Type Box Support
- Color Metallic
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PJ1A35
- Zoro # G604860236
- UPC # 7498363839
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Material | Steel |
Finish | Zinc-Plated |
Type | Box Support |
Color | Metallic |
Standards | RoHS Compliant |
Application | Utilize Drywall on Far Side of Electrical Box for Support |
Finish/Coating | Zinc-Plated |
Product Type | Box Support |
Product Class | Wire Routing, Management & Protection |
Description
Far side box support for 3-1/2" stud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Grounding Pigtail, 12 AWG, Green, PK50 (30-3392)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, 7 Ah, Detachable Cable (APCRBC123)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHM)
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK5 (ITCSN-0400-48"-BLACK-5 PCS)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (812MB18S)
- Panduit Conduit Clamps & Hangers