Shop All RCA & Stereo Adapters
Panduit
FAP W/6 LC DUPL MM ADAPTERS(EI) ZIRCONIA
Mfr # FAP6WEIDLCZ
Zoro # G9045472
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.3"
- Height 1.4"
- Depth 1.7"
- Product Type Network Patch Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FAP6WEIDLCZ
- Zoro # G9045472
- Country of Origin Unknown
- Category RCA & Stereo Adapters
Dimensions
Width | 4.3" |
Height | 1.4" |
Depth | 1.7" |
Details
Product Type | Network Patch Panel |
Description
FAP W/6 LC DUPL MM ADAPTERS(EI) ZIRCONIA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Battery for Digital Security BD 712 (ML9-12238111112)
- MIGHTY MAX BATTERY 6V 1.3AH GE Simon XT ALARM REPLACEMENT BATTERY (ML1.3-621111)
- EXELL BATTERY 12, 12, AGM Chemistry (EB12120F1)
- COMMSCOPE Replacement for Commscope Mtc300901 (MTC300901 COMMSCOPE)
- PANDUIT Mini-Com F-Type Coupler, Off White (CMFIW)
- PANDUIT Mini-Com F-Type Coupler, Ivory (CMFEI)
- PANDUIT Mini-Com F-Type Coupler, White (CMFWH)
- PANDUIT Nk Blank Module, wh, PK10 (NKBMWH-X)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- PANDUIT Blank Module (10 Pack), 1 Port, Gray (CMBIG-X)
- HUBBELL PREMISE WIRING SnapFit Keystone Stereo Jack, 3.5mm, Screw (SF35STOW)
- Panduit RCA & Stereo Adapters