Shop All RCA & Stereo Adapters
Panduit
FAP W/3 SC DUPLEX ADAPTERS, (EI) ZIRCONIA,
Mfr # FAP3WEIDSCZ
Zoro # G1291203
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.3"
- Height 1.4"
- Depth 1.9"
- Product Type Network Patch Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FAP3WEIDSCZ
- Zoro # G1291203
- Country of Origin Unknown
- Category RCA & Stereo Adapters
Dimensions
Width | 4.3" |
Height | 1.4" |
Depth | 1.9" |
Details
Product Type | Network Patch Panel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle Pro Pmp35R Professional Megaphone/Bullhorn With Siren & Voice Recorder (PMP35R)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- MIGHTY MAX BATTERY 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 - 10 Pack (ML4-6MP1082537)
- RCA Healthcare TV Extended Guest Remote, White/Gray (R130K1)
- PANDUIT Blank Module (10 Pack), 1 Port, Gray (CMBIG-X)
- PANDUIT Mini-Com F-Type Coupler, Ivory (CMFEI)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- PANDUIT Mini-Com F-Type Coupler, Off White (CMFIW)
- PANDUIT Mini-Com F-Type Coupler, White (CMFWH)
- PANDUIT Nk Blank Module, wh, PK10 (NKBMWH-X)
- MONOPRICE RVC25-70 25-Watt_ 70V Rotary Speaker Volume Control (38162)
- Panduit RCA & Stereo Adapters