Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Faceplateframe, Sg, Exec, Iw
Mfr # CBEIWY
Zoro # G107479508
product price: $49.15
/pk 10, $4.92/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material ABS
- Overall Depth (In.) 0.58
- Series Type Executive
- Overall Height (In.) 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBEIWY
- Zoro # G107479508
- UPC # 7498303181
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Overall Depth (In.) | 0.58 |
Overall Height (In.) | 4.5 |
Overall Width (In.) | 2.75 |
Overall Height (mm) | 114.3 |
Overall Width (mm) | 69.85 |
Overall Depth (mm) | 14.73 |
Details
Color | Off White |
Material | ABS |
Series Type | Executive |
Product Type | Faceplate Frame |
Mount Method | Screw Mount |
Identification Type | Label Pocket |
Gang Opening Type | Single Gang |
Description
Faceplateframe, Sg, Exec, Iw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 8A, White (NF-20-277-WH)
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Cushion, PK50 (COL0809Z1)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Cover, White, PVC, Elbows (PT1FE)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- PANDUIT T-70 Workstation Outlet Center For Screw (T70WCIW)
- PANDUIT Surface Mount Box, Mini Com, 4 Port, White (CBX4WH-AY)
- PANDUIT Vertfaceplate, 2prt, Sgl Gang, Classic, Iw (CFPL2IWY)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNWH)
- PANDUIT Wall Plate, Furniture, 4Ports, Black (CFFPL4BL)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Ivory (CFPE2EIY)
- HUBBELL PREMISE WIRING Snap Fit Connector, Black, Keystone (SFHC14BK)
- Panduit Voice & Data Outlets, Boxes, Faceplates