Shop All Electrical Raceways
Panduit
Faceplate, Screw-On, Rect., Iw, 1-Gang
Mfr # CPGIW
Zoro # G0412673
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Off White
- Number of Ports 1
- Material ABS
- Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CPGIW
- Zoro # G0412673
- UPC # 7498371554
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 2.75 in |
Height | 4.49 in |
Overall Height (In.) | 4.49 |
Overall Width (In.) | 2.75 |
Overall Width (mm) | 69.8 |
Overall Height (mm) | 114 |
Details
Item | Faceplate,Screw-On,Rect.,Iw,1-Gang |
Number of Gangs | 1 |
Color | Off White |
Number of Ports | 1 |
Material | ABS |
Application | Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring |
Outlet Orientation | Flat |
Gang Opening Type | Single Gang |
Product Type | Screw-On GFCI Faceplate |
Product Name | Classic 1-Socket Faceplate |
Features | Designed for on-wall power and communication applications, Covers one NEMA standard rectangular electrical outlet or one standard rectangular communication module frame |
Total Number of Sockets | 1 |
Product Color | Off White |
Product Material | Plastic |
Product Class | Wire Routing, Management & Protection |
Description
Screw-on single gang rectangular faceplate. Covers one NEMA standard rectangular electrical outlet or one standard rectangular communication module frame, Off White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- INTERMATIC Intermatic TN311K Heavy Duty Plug-In Timer (3395332)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PSL3)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- PANDUIT Junction Box, Low V, Adh, Iw, 1-Gang, Deep (JB1DIW-A)
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- PANDUIT Junction Box, Power, Wh, 2-Gang, Deep (JBP2DWH)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 2 feet long, hinged cover, N1 paint, NEMA 1 (LDB82)
- Panduit Raceways