Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Faceplate, 4pt, Waterres, Ig, Clcvr
Mfr # CFPWR4CIG
Zoro # G207478258
product price: $365.99
/pk 10, $36.60/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color International Gray
- Module Type Mini-Com®
- Number of Ports 4
- Material Polycarbonate
- Overall Height (mm) 145.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CFPWR4CIG
- Zoro # G207478258
- UPC # 7498385445
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Overall Height (mm) | 145.54 |
Overall Height (In.) | 5.73 |
Overall Width (mm) | 77.97 |
Overall Depth (mm) | 55.62 |
Overall Width (In.) | 3.07 |
Overall Depth (In.) | 2.19 |
Details
Color | International Gray |
Module Type | Mini-Com® |
Number of Ports | 4 |
Material | Polycarbonate |
Note | Rated IP 56. |
Outlet Orientation | Sloped |
Identification Type | Adhesive Label |
Mount Orientation | Vertical |
Gang Opening Type | Single Gang |
Product Type | Faceplate |
Description
Faceplate, 4pt, Waterres, Ig, Clcvr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Blank Marking Card, 60 Characters (NSYTRABPV6)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S506-2.5-R)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- EATON BUSSMANN Mounting Channel, 39 in L, Galv.Zinc, PK10 (DRL15MM)
- PANDUIT Wall Plate, Single Gang, 2 Ports, White (CFPE2WHY)
- PANDUIT Faceplate, 1pt, Sgl Gang, Exec, Ei (CFPE1EIY)
- PANDUIT Continential Europe "Schuko", 16A - 250 (DAPI-SCHUKO)
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- PANDUIT Nk, 4pt, Sg, Flushvert.faceplate, Wh (NK4FWHY)
- PANDUIT 4-Port Screw Mount 106 Duplex Module (10 Pack), 10PK (NK4106MFEI)
- BALDWIN ESTATE Faceplates (5098.004.A)
- Panduit Voice & Data Outlets, Boxes, Faceplates