Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Faceplate, 4pt, Sgl Gang, SSteel
Mfr # CFP4SY
Zoro # G207478272
product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Metallic
- Module Type Mini-Com®
- Number of Ports 4
- Material Stainless Steel
- Identification Type Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CFP4SY
- Zoro # G207478272
- UPC # 7498303287
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Overall Width (mm) | 69.85 |
Overall Width (In.) | 2.75 |
Overall Height (In.) | 4.5 |
Overall Depth (mm) | 19.1 |
Overall Height (mm) | 114.3 |
Overall Depth (In.) | 0.75 |
Details
Color | Metallic |
Module Type | Mini-Com® |
Number of Ports | 4 |
Material | Stainless Steel |
Identification Type | Adhesive Label |
Note | Requires Minimum 1.9 wide in-wall box. |
Mount Orientation | Vertical |
Gang Opening Type | Single Gang |
Outlet Orientation | Flat |
Product Type | Faceplate |
Description
Faceplate, 4pt, Sgl Gang, SSteel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS LightHawk PIR 2-Button Wall Switch Occupancy Sensor (LHDCIRD2-G-WH)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31GEXXXX)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 5.0 Lbs, 2511' Length, 0.0273" Diameter, 200°C, Natural (22H200)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EJX)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Ivory (CBX2EI-AY)
- PANDUIT Nk, 2pt, Sg, Flush, Faceplate, L, Wh (NK2FWHY)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Off Wht (CBX2IW-AY)
- PANDUIT 4-Port, Modular Furniture Faceplate (NK4MFBL)
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 1P, White (7330)
- Panduit Voice & Data Outlets, Boxes, Faceplates