Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Faceplate, 4pt, Sgl Gang, Classic, Wh
Mfr # CFPL4WHY
Zoro # G107478280
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Module Type Mini-Com®
- Color White
- Number of Ports 4
- Material ABS
- Outlet Orientation Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CFPL4WHY
- Zoro # G107478280
- UPC # 7498303386
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Overall Height (mm) | 114.3 |
Overall Depth (mm) | 17.27 |
Overall Depth (In.) | 0.68 |
Overall Height (In.) | 4.5 |
Overall Width (mm) | 69.85 |
Overall Width (In.) | 2.75 |
Details
Module Type | Mini-Com® |
Color | White |
Number of Ports | 4 |
Material | ABS |
Outlet Orientation | Flat |
Identification Type | Label Pocket |
Product Type | Faceplate |
Gang Opening Type | Single Gang |
Mount Orientation | Vertical |
Description
Faceplate, 4pt, Sgl Gang, Classic, Wh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- NVENT HOFFMAN Flush Covers, fits 24.00x18.00, Gray, Steel (AFE24X18)
- HUBBELL PREMISE WIRING Hubbell SFBW10 Faceplate Module - White (SFBW10)
- SQUARE D Load center accessory, QO, bracket kit, retaining, 100A to 125A, right side (PK4MB2LA)
- PANDUIT Vertfaceplate, 2prt, Sgl Gang, Classic, Iw (CFPL2IWY)
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FNWH)
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- PANDUIT Faceplate, 4pt, Waterres, Ig, Clcvr (CFPWR4CIG)
- PANDUIT Nk, 2pt, Sg, Flush, Faceplate, L, Wh (NK2FWHY)
- PANDUIT Faceplate, 2pt, Classic, Ei (CFP2EI)
- PANDUIT Faceplateframe, Sg, Exec, Iw (CBEIWY)
- Panduit Voice & Data Outlets, Boxes, Faceplates