Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Faceplate, 4pt, Sgl Gang, Classic, SSteel
Mfr # CFPL4SY
Zoro # G507478255
original price:
$130.99
5% off
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Module Type Mini-Com®
- Color Metallic
- Number of Ports 4
- Material Stainless Steel
- Overall Height (mm) 114.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CFPL4SY
- Zoro # G507478255
- UPC # 7498303384
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Overall Height (mm) | 114.55 |
Overall Depth (In.) | 0.76 |
Overall Width (In.) | 2.76 |
Overall Width (mm) | 70.1 |
Overall Depth (mm) | 19.3 |
Overall Height (In.) | 4.51 |
Details
Module Type | Mini-Com® |
Color | Metallic |
Number of Ports | 4 |
Material | Stainless Steel |
Product Type | Faceplate |
Mount Orientation | Vertical |
Note | Requires Minimum 1.9 wide in-wall box. |
Outlet Orientation | Flat |
Gang Opening Type | Single Gang |
Identification Type | Label Pocket |
Description
Faceplate, 4pt, Sgl Gang, Classic, SSteel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC24-0016-A)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 11/16 in. (900729-3)
- PANDUIT Wall Plate, Single Gang, 4 Ports, Ivory (CFPE4EIY)
- PANDUIT 2-Port Surface Mount Box, Electric Iv (NK2BXEI-A)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Off Wht (CBX2IW-AY)
- PANDUIT Data Access Port, 45 Degree Bendin. Base, Gfci Outlet (DAP4BC-G0-6)
- PANDUIT Surface Mount Box, Mini Com, 4Port, Off Wht (CBX4IW-AY)
- PANDUIT Faceplateframe, Sg, Exec, Iw (CBEIWY)
- PANDUIT Faceplate, 4pt, Waterres, Ig, Clcvr (CFPWR4CIG)
- Panduit Voice & Data Outlets, Boxes, Faceplates