Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Faceplate, 4pt, Dblgang, Classic, SSteel
Mfr # CFPL4S-2GY
Zoro # G107478273
product price: $172.99
/pk 10, $17.30/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Module Type Mini-Com®
- Color Metallic
- Number of Ports 4
- Material Stainless Steel
- Identification Type Label Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CFPL4S-2GY
- Zoro # G107478273
- UPC # 7498303385
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Overall Depth (mm) | 19.3 |
Overall Width (In.) | 4.6 |
Overall Height (mm) | 114.55 |
Overall Depth (In.) | 0.76 |
Overall Height (In.) | 4.51 |
Overall Width (mm) | 116.84 |
Details
Module Type | Mini-Com® |
Color | Metallic |
Number of Ports | 4 |
Material | Stainless Steel |
Identification Type | Label Pocket |
Outlet Orientation | Flat |
Product Type | Faceplate |
Gang Opening Type | Double Gang |
Mount Orientation | Vertical |
Description
Faceplate, 4pt, Dblgang, Classic, SSteel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL PLUGS L1430P WG IND GRD INSRT (28W74-IN)
- DAYTON Flush Indicator Light, Amber, 120V (22NY54)
- AIMS POWER Fuse Holder, ANL Series (ANL150KIT)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT220CL-GRAY)
- PANDUIT Faceplate, 2 Port, SSteel (CFP2SY)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Off White (CFPE2IWY)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNIW)
- PANDUIT Faceplate, 2pt, Classic, Ei (CFP2EI)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Ivory (CBX2EI-AY)
- PANDUIT Surface Mount Box, Mini Com, 2Port, White (CBX2WH-AY)
- HUBBELL PREMISE WIRING Plate, 4 Ports, White (TPF1W)
- Panduit Voice & Data Outlets, Boxes, Faceplates