Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Faceplate, 4pt, Classic, Ei
Mfr # CFP4EI
Zoro # G707478277
product price: $24.45
/pk 10, $2.45/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Module Type Mini-Com®
- Color Electric Ivory
- Number of Ports 4
- Material ABS
- Identification Type Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CFP4EI
- Zoro # G707478277
- UPC # 7498368765
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Overall Width (In.) | 2.75 |
Overall Width (mm) | 69.85 |
Overall Height (mm) | 114.3 |
Overall Height (In.) | 4.5 |
Overall Depth (mm) | 17.27 |
Overall Depth (In.) | 0.68 |
Details
Module Type | Mini-Com® |
Color | Electric Ivory |
Number of Ports | 4 |
Material | ABS |
Identification Type | Adhesive Label |
Product Type | Faceplate |
Outlet Orientation | Flat |
Mount Orientation | Vertical |
Gang Opening Type | Single Gang |
Description
Faceplate, 4pt, Classic, Ei
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206)
- MARINCO Cs6364N Marinco 50A 125/250V Connector (CS6364N)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2E2A)
- PANDUIT 1-Port, Single Gang, Flush Mount Face (NK1FNWH)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, Wh (CFPL4WHY)
- PANDUIT Data Access Port, 45 Degree Bendin. Base, Gfci Outlet (DAP4BC-G0-6)
- PANDUIT Surface Mount Box, Mini Com, 2Port, White (CBX2WH-AY)
- PANDUIT 2-Port, Single Gang, Flush Mount Face (NK2FIWY)
- PANDUIT Faceplate, 2pt, Classic, Ei (CFP2EI)
- MARINCO 7413C Marinco Conn, 20A 120/208V (7413C)
- Panduit Voice & Data Outlets, Boxes, Faceplates