Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Faceplate, 1pt, Sgl Gang, Exec, Ei
Mfr # CFPE1EIY
Zoro # G307478257
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Module Type Mini-Com®
- Color Electric Ivory
- Number of Ports 1
- Material ABS
- Mount Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CFPE1EIY
- Zoro # G307478257
- UPC # 7498303318
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Overall Depth (mm) | 21.08 |
Overall Depth (In.) | 0.83 |
Overall Height (In.) | 4.5 |
Overall Width (In.) | 2.75 |
Overall Height (mm) | 114.3 |
Overall Width (mm) | 69.85 |
Details
Module Type | Mini-Com® |
Color | Electric Ivory |
Number of Ports | 1 |
Material | ABS |
Mount Orientation | Vertical |
Identification Type | Label Pocket |
Outlet Orientation | Flat |
Gang Opening Type | Single Gang |
Product Type | Faceplate |
Description
Faceplate, 1pt, Sgl Gang, Exec, Ei
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 30 A, NEMA 1 (HF221N)
- SCHNEIDER ELECTRIC Suppressor module, varistor, TeSys K, 50 to 129V (LA4KE1FC)
- ELESA Mechanical position Indicators, DD51-AN-001.0-D-C2 (DD51)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 10A, 18/3 (5XFN9ID)
- PANDUIT Data Access Port, 3In. Base, Two Cat 5E (DAP3BC-00-55)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- PANDUIT Surface Mount Box, Mini Com, 2Port, White (CBX2WH-AY)
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- PANDUIT Surface Mount Box, Mini Com, 4Port, Off Wht (CBX4IW-AY)
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- MONOPRICE A/V Wallplate, Banana Post, 2pc, 1Spkr, Wht (3324)
- Panduit Voice & Data Outlets, Boxes, Faceplates