Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Faceplate, 1pt, Classic, Ei
Mfr # CFP1EI
Zoro # G107478266
product price: $23.79
/pk 10, $2.38/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Electric Ivory
- Module Type Mini-Com®
- Number of Ports 1
- Material ABS
- Overall Width (mm) 69.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CFP1EI
- Zoro # G107478266
- UPC # 7498371551
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Overall Width (mm) | 69.85 |
Overall Height (In.) | 4.5 |
Overall Width (In.) | 2.75 |
Overall Height (mm) | 114.3 |
Overall Depth (In.) | 0.68 |
Overall Depth (mm) | 17.27 |
Details
Color | Electric Ivory |
Module Type | Mini-Com® |
Number of Ports | 1 |
Material | ABS |
Mount Orientation | Vertical |
Outlet Orientation | Flat |
Product Type | Faceplate |
Identification Type | Adhesive Label |
Gang Opening Type | Single Gang |
Description
Faceplate, 1pt, Classic, Ei
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS MINI MOM-ON/OFF/MOM-ON SWITCH, BLACK (13725)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Yellow (WL901-10-YELLOW)
- EATON Non-Illum Selector Switch, Al, Metal, 3P (M22M-WRK3-K22-GR1)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLTFC4EH-LP316)
- PANDUIT Faceplate, 1pt, Sgl Gang, Exec, Ei (CFPE1EIY)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Ivory (CBX2EI-AY)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- PANDUIT Surface Mount Box, Mini Com, 2Port, White (CBX2WH-AY)
- PANDUIT Faceplate, 4pt, Waterres, Ig, Clcvr (CFPWR4CIG)
- PANDUIT Wall Plate, Single Gang, 2 Ports, White (CFPE2WHY)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- Panduit Voice & Data Outlets, Boxes, Faceplates