Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Faceplate, 1 Port, Classic, Iw
Mfr # CFP1IW
Zoro # G807478269
original price:
$22.99
5% off
new price: $21.79
/pk 10, $2.18/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Module Type Mini-Com®
- Number of Ports 1
- Material ABS
- Overall Depth (mm) 17.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CFP1IW
- Zoro # G807478269
- UPC # 7498371552
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Overall Depth (mm) | 17.27 |
Overall Depth (In.) | 0.68 |
Overall Height (mm) | 114.3 |
Overall Width (In.) | 2.75 |
Overall Height (In.) | 4.5 |
Overall Width (mm) | 69.85 |
Details
Color | Off White |
Module Type | Mini-Com® |
Number of Ports | 1 |
Material | ABS |
Product Type | Faceplate |
Mount Orientation | Vertical |
Gang Opening Type | Single Gang |
Outlet Orientation | Flat |
Identification Type | Adhesive Label |
Description
Faceplate, 1 Port, Classic, Iw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1-1/4 in. Electrical Metallic Tube EMT Set-Screw Connector (62712)
- SIEMENS Non-Illum Selector Switch, 1NO, Chrome, 2P (52SC6AEK1)
- METRA ELECTRONICS RED NYLON FEMALE QUICK DISCONNECT 22-18 GAUGE .250 (RNFD250F)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- PANDUIT Data Access Port, 45 Degree Bendin. Base, Gfci Outlet (DAP4BC-G0-6)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, Wh (CFPL4WHY)
- PANDUIT Faceplate, 2 Port, SSteel (CFP2SY)
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- PANDUIT Faceplate, 4pt, Waterres, Ig, Clcvr (CFPWR4CIG)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Ivory (CBX2EI-AY)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 2-Port (ATBKF-VT-2)
- Panduit Voice & Data Outlets, Boxes, Faceplates