Shop All Label Maker Accessories
Panduit
External Label Roll Stand, 3" Cores
Mfr # TDP43ME-RS
Zoro # G0794917
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Mfr Part Number TDP43ME
- Compatible Core Size 3 in
- Product Type Media Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TDP43ME-RS
- Zoro # G0794917
- UPC # 7498332041
- Country of Origin Taiwan, Province of China
- Category Label Maker Accessories
Dimensions
Compatible Core Size | 3 in |
Details
Item | External Label Roll Stand,3" Cores |
Compatible Mfr Part Number | TDP43ME |
Product Type | Media Holder |
Description
External Label Roll Stand,3 In. Cores
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Respiratory Hard Hat Assembly ANSI Z89.1 Type I, Class G with Visor and Faceseal (M-305)
- MISSION Bucket Hat Mtrx Camo Slv (109076)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 10, PR (382XXL-10)
- SIGNMISSION OSHA Caution, 18" Height, Aluminum, 24" x 18", Landscape, Automatic Door (OS-CS-A-1824-L-19113)
- PANDUIT Printer Cleaning Kit (PTR-CLN)
- PANDUIT Duct Seal Compound, 5lbs (DS5)
- PANDUIT Tt, Complbl, Adh, 2.00" x 1.00"h, Wh, PK2500 (C200X100YJT)
- PANDUIT P1cass, Complbl, Adh, 2.00" x 1.00"h, Wh (C200X100YJC)
- PANDUIT Joint Compound, 8 Oz (CMP-300-1)
- PANDUIT P1cass, Complbl, 1" x 1.25"h, Wh (N100X125CBC)
- AVERY Shipping Labels, TrueBlock Techn, PK600 (08464)
- Panduit Label Maker Accessories