Shop All Cable Sleeves
Panduit
Exp. Sleeving, .75" (19.1mm), Flame Ret.,
Mfr # SE75PFR-DR10
Zoro # G2771346
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 500 ft
- Color White
- Temp. Range -94 to 257°F
- Type Braided Expandable Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE75PFR-DR10
- Zoro # G2771346
- UPC # 7498340795
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 500 ft |
Overall Length | 29.52 ft |
Depth | 500 ft |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | White |
Temp. Range | -94 to 257°F |
Type | Braided Expandable Sleeving |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL 1441 VW-1 |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Material | Polyethylene Terephthalate |
Additional Information | Nominal Diameter Range: 0.500 Inch to 1.25 Inch, Nominal I.D: 0.75 Inch |
Product Name | Braided Expandable Sleeving |
Product Color | White |
Cable Manager Type | Cable Sleeve |
Product Material | Polyethylene |
Product Type | Cable Protection |
Min Operating Temperature | -70 degrees celsius |
Max Operating Temperature | 125 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Exp. Sleeving, .75" (19.1mm),Flame Ret., White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 13A, 16/3 (E3602)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFPL1-PLG)
- GROTE Cable Tie, Heavy Duty, Black, 24.6", 1, PK50 (83-6120)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 500ft- Black (BS-XO-0125-BK-500)
- Panduit Cable Sleeves