Shop All Cable Sleeves
Panduit
Exp. Sleeving, .75" (19.1mm), Flame Ret.,
Mfr # SE75PFR-DR0
Zoro # G2753889
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 500 ft
- Color Black
- Temp. Range -94 to 257°F
- Standards CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE75PFR-DR0
- Zoro # G2753889
- UPC # 7498370661
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 500 ft |
Overall Length | 152.4 m |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | -94 to 257°F |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant |
Description/Special Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Flammability Rating: UL 1441 VW-1 |
Type | Braided Expandable Sleeving |
Additional Information | Nominal Diameter Range: 0.500 Inch to 1.25 Inch, Nominal I.D: 0.75 Inch |
Certifications & Standards | RoHS, CSA, UL224 |
Product Color | Black |
Product Type | Cable Protection |
Cable Manager Type | Cable Sleeve |
Product Name | 500ft Braided Expandable Sleeving |
Product Material | Polyethylene |
Min Operating Temperature | -70 degrees celsius |
Product Class | Braided Sleeving |
Max Operating Temperature | 125 degrees celsius |
Description
Exp. Sleeving, .75" (19.1mm),Flame Ret., Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, C (5133108)
- ABB OXP6X265, PSTL SHAFT 10.4 (OXP6X265)
- SCHNEIDER ELECTRIC Selector Switch B Cam, 30mm (9001K13B)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (MDT-0800-48A)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12F-C0)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- Panduit Cable Sleeves