Shop All Cable Sleeves
Panduit
Exp. Sleeving, .50" (12.7mm), Flame Ret.
Mfr # SE50PFR-DR10
Zoro # G2755928
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 500 ft
- Color White
- Temp. Range -94 to 257°F
- Description/Special Features (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL 1441 VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SE50PFR-DR10
- Zoro # G2755928
- UPC # 7498340793
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 500 ft |
Overall Length | 500 ft |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | White |
Temp. Range | -94 to 257°F |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL 1441 VW-1 |
Type | Braided Expandable Sleeving |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Material | Polyethylene Terephthalate |
Product Material | Polyethylene |
Additional Information | Nominal Diameter Range: 0.250 Inch to 0.750 Inch, Nominal I.D: 0.50 Inch |
Cable Manager Type | Cable Sleeve |
Product Type | Cable Protection |
Product Color | White |
Product Name | 500ft Braided Expandable Sleeving |
Max Operating Temperature | 125 degrees Celsius |
Min Operating Temperature | -70 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
Exp. Sleeving, .50" (12.7mm), Flame Ret.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, LED, Transformer, Red, 240VAC (52PL4H2XB)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- FLEX-STRUT Stud Nut, 1/4" x 1-1/8" (FS-1/4-2SN E/G)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0125-50)
- Panduit Cable Sleeves