Shop All Cable Sleeves
Panduit
Exp. Sleeving, .50" (12.7mm), Flame Ret.,
Mfr # SE50PFR-CR8
Zoro # G2753837
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate (PET)
- Length 100 ft
- Color Gray
- Temp. Range -94 to 257°F
- Type Braided Expandable Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SE50PFR-CR8
- Zoro # G2753837
- UPC # 7498337019
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Overall Length | 1.8 m |
Details
Material of Construction | Polyethylene Terephthalate (PET) |
Color | Gray |
Temp. Range | -94 to 257°F |
Type | Braided Expandable Sleeving |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL 1441 VW-1 |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Material | Polyethylene Terephthalate |
Product Material | Polyethylene |
Cable Manager Type | Cable Sleeve |
Product Name | 100ft Braided Expandable Sleeving |
Product Color | Gray |
Additional Information | Nominal Diameter Range: 0.250 Inch to 0.750 Inch, Nominal I.D: 0.50 Inch |
Product Type | Cable Protection |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -70 degrees celsius |
Max Operating Temperature | 125 degrees celsius |
Description
Exp. Sleeving, .50" (12.7mm),Flame Ret., Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 5 Outlets, Polyester (NM20GB512)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JBH1D)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS237)
- EATON Four Pin Male Receptacle (M12A)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12R-CY)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 10' Length - Black (BSSCE0.50-10)
- Panduit Cable Sleeves