Shop All Cable Sleeves
Panduit
Exp. Sleeving, .38" (9.5mm), Flame Ret.,
Mfr # SE38PFR-MR10
Zoro # G2766069
product price: $1,238.99
/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 1 ft
- Color White
- Temp. Range -94 to 257°F
- Standards CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE38PFR-MR10
- Zoro # G2766069
- UPC # 7498340791
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 1 ft |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | White |
Temp. Range | -94 to 257°F |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL 1441 VW-1 |
Type | Braided Expandable Sleeving |
Material | Polyethylene Terephthalate |
Product Color | White |
Cable Manager Type | Cable Sleeve |
Additional Information | Nominal Diameter Range: 0.188 Inch to 0.625 Inch, Nominal I.D: 0.37 Inch |
Product Material | Polyethylene |
Product Type | Cable Protection |
Product Name | 1000ft Braided Expandable Sleeving |
Min Operating Temperature | -70 degrees celsius |
Max Operating Temperature | 125 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Exp. Sleeving, .38" (9.5mm),Flame Ret., White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD4CPW6)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 5 PK (MDA-30-R)
- D-LINE Spiral Wrap, 1.000 In., 8 ft. L, White (US/CTW2.5W)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12F-C0)
- PANDUIT Spiral Wrap, .50" x 100 ft., Wr Blk, 1rl (T50F-C0)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- Orange (BS-XO-0125-25BP-OR)
- Panduit Cable Sleeves