Shop All Cable Sleeves
Panduit
Exp. Sleeving, .38" (9.5mm), Flame Ret.,
Mfr # SE38PFR-MR0
Zoro # G2766735
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 1000 ft
- Color Black
- Temp. Range -94 to 257°F
- Description/Special Features Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Flammability Rating: UL 1441 VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE38PFR-MR0
- Zoro # G2766735
- UPC # 7498321989
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 1000 ft |
Overall Length | 304.8 m |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | -94 to 257°F |
Description/Special Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Flammability Rating: UL 1441 VW-1 |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant |
Type | Braided Expandable Sleeving |
Certifications & Standards | RoHS, CSA, UL224 |
Product Material | Polyethylene |
Product Color | Black |
Product Name | 1000ft Braided Expandable Sleeving |
Additional Information | Nominal Diameter Range: 0.188 Inch to 0.625 Inch, Nominal I.D: 0.37 Inch |
Cable Manager Type | Cable Sleeve |
Product Type | Cable Protection |
Min Operating Temperature | -70 degrees celsius |
Max Operating Temperature | 125 degrees celsius |
Product Class | Braided Sleeving |
Description
Exp. Sleeving, .38" (9.5mm),Flame Ret., Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x67 (UJ306724M2)
- CALCONDUIT Nipple, 1/2 in. x 2-1/2 in., GRC (876603)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- White (BS-XO-075-25BP-WT)
- Panduit Cable Sleeves