Shop All Cable Sleeves
Panduit
Exp. Sleeving, .25" (6.4mm), Flame Ret.,
Mfr # SE25PFR-MR10
Zoro # G2759087
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 1 ft
- Color White
- Temp. Range -94 to 257°F
- Type Braided Expandable Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE25PFR-MR10
- Zoro # G2759087
- UPC # 7498340789
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 1 ft |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | White |
Temp. Range | -94 to 257°F |
Type | Braided Expandable Sleeving |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL 1441 VW-1 |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Material | Polyethylene Terephthalate |
Product Color | White |
Product Material | Polyethylene |
Product Type | Cable Protection |
Additional Information | Nominal Diameter Range: 0.125 Inch to 0.375 Inch, Nominal I.D: 0.25 Inch |
Product Name | 1000ft Braided Expandable Sleeving |
Cable Manager Type | Cable Sleeve |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -70 degrees celsius |
Max Operating Temperature | 125 degrees celsius |
Description
Exp. Sleeving, .25" (6.4mm), Flame Ret., White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- PANDUIT Ferrule, 16 AWG, PP, 15/32in., PK500 (FSD78-8-D)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- CALCONDUIT Nipple, 3/4 in. x 2-1/2 in., GRC (876620)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12F-C0)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- Panduit Cable Sleeves