Shop All Cable Sleeves
Panduit
Exp. Sleeving, 1.75" (44.5mm), Flame Ret
Mfr # SE175PFR-TR0
Zoro # G2772369
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 200 ft
- Color Black
- Temp. Range -94 to 257°F
- Description/Special Features (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL 1441 VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE175PFR-TR0
- Zoro # G2772369
- UPC # 7498347752
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | -94 to 257°F |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL 1441 VW-1 |
Type | Braided Expandable Sleeving |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Material | Polyethylene Terephthalate |
Certifications & Standards | RoHS, CSA, UL224 |
Product Type | Cable Protection |
Additional Information | Nominal Diameter Range: 1.25 Inch to 2.75 Inch, Nominal I.D: 1.75 Inch |
Product Color | Black |
Product Material | Polyethylene |
Cable Manager Type | Cable Sleeve |
Product Name | 200ft Braided Expandable Sleeving |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -70 degrees celsius |
Max Operating Temperature | 125 degrees celsius |
Description
Exp. Sleeving, 1.75" (44.5mm), Flame Ret., Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7725)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 4" x 4" x 1' (6-Pack) (F4X4BL6)
- ADVANCE CABLE TIES 7 50lb Red Cable Tie 100/BG (AL-07-50-2-C)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31KG3ELX)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 10ft- Black (BSRW-J-125-10-BK)
- Panduit Cable Sleeves