Shop All Cable Sleeves
Panduit
Exp. Sleeving, 1.50" (38.1mm), Flame Ret.
Mfr # SE150PFR-TR8
Zoro # G2757258
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 200 ft
- Color Gray
- Temp. Range -94 to 257°F
- Description/Special Features (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL 1441 VW-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE150PFR-TR8
- Zoro # G2757258
- UPC # 7498322003
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Gray |
Temp. Range | -94 to 257°F |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL 1441 VW-1 |
Type | Braided Expandable Sleeving |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Material | Polyethylene Terephthalate |
Product Material | Polyethylene |
Additional Information | Nominal Diameter Range: 1.00 Inch to 2.25 Inch, Nominal I.D: 1.50 Inch |
Product Name | 200ft Braided Expandable Sleeving |
Cable Manager Type | Cable Sleeve |
Product Type | Cable Protection |
Product Color | Gray |
Min Operating Temperature | -70 degrees celsius |
Max Operating Temperature | 125 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Exp. Sleeving, 1.50" (38.1mm),Flame Ret., Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Terminal Block, 150A, 3 Pole, 600V (CR2960SY139C3D)
- GE Miniature Circuit Breaker, THQB Series 40A, 1 Pole, 120/240V AC (THQB1140)
- SCHNEIDER ELECTRIC LongHandleSelectorSwitch, Black, 2Pos, 22mm (ZB4BJ291)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 3 Cond (K21A36U2)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12F-C0)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 10' Length - Black (BSSCE0.50-10)
- Panduit Cable Sleeves