Shop All Cable Sleeves
Panduit
Exp. Sleeving, 1.50" (38.1mm), Flame Ret.
Mfr # SE150PFR-TR10
Zoro # G2753240
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 200 ft
- Color White
- Temp. Range -94 to 257°F
- Type Braided Expandable Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE150PFR-TR10
- Zoro # G2753240
- UPC # 7498340800
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Overall Length | 12 ft |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | White |
Temp. Range | -94 to 257°F |
Type | Braided Expandable Sleeving |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL 1441 VW-1 |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Material | Polyethylene Terephthalate |
Cable Manager Type | Cable Sleeve |
Product Material | Polyethylene |
Product Type | Cable Protection |
Additional Information | Nominal Diameter Range: 1.00 Inch to 2.25 Inch, Nominal I.D: 1.50 Inch |
Product Name | 200ft Braided Expandable Sleeving |
Product Color | White |
Max Operating Temperature | 125 degrees celsius |
Min Operating Temperature | -70 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Exp. Sleeving, 1.50" (38.1mm),Flame Ret., White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS400BP)
- LUTRON Wireless RF Switch, 120 to 277VAC, White (PD-5S-DV-WH)
- SUPERIOR ELECTRIC GFCI 15 Amp Plug NEMA 5-15P, with 14 AWG 9 Ft Cord No Ends (SE5000-EC143)
- WIREMOLD V2003 Supporting Clip (V2003)
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 25ft- Blue (BS-XO-150-25BP-BL)
- Panduit Cable Sleeves