Shop All Cable Sleeves
Panduit
Exp. Sleeving, 1.50" (38.1mm), Flame Ret.
Mfr # SE150PFR-LR0
Zoro # G2757109
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 50 ft
- Color Black
- Temp. Range -94 to 257°F
- Type Braided Expandable Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SE150PFR-LR0
- Zoro # G2757109
- UPC # 7498320268
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | -94 to 257°F |
Type | Braided Expandable Sleeving |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL 1441 VW-1 |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Material | Polyethylene Terephthalate |
Additional Information | Nominal Diameter Range: 1.00 Inch to 2.25 Inch, Nominal I.D: 1.50 Inch |
Product Type | Cable Protection |
Product Name | 50ft Braided Expandable Sleeving |
Product Material | Polyethylene |
Product Color | Black |
Cable Manager Type | Cable Sleeve |
Certifications & Standards | RoHS, CSA, UL224 |
Max Operating Temperature | 125 degrees celsius |
Min Operating Temperature | -70 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Exp. Sleeving, 1.50" (38.1mm),Flame Ret., Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, PE, 2-1/2 in., 500 ft (212PEBSX0000XGS)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (CR306B003)
- SQUARE D Thermal Unit, 12.20 to 13.10A (A17.9)
- PANDUIT 24.7" L Heavy Duty Cable Tie BK PK 50 (PLT7LH-L0)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12R-CY)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (PTN1.25BK250)
- Panduit Cable Sleeves