Shop All Cable Sleeves
Panduit
Exp. Sleeving, .13" (31.8mm), Flame Ret.,
Mfr # SE12PFR-TR8
Zoro # G2772335
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 200 ft
- Color Gray
- Temp. Range -94 to 257°F
- Type Braided Expandable Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE12PFR-TR8
- Zoro # G2772335
- UPC # 7498337016
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Gray |
Temp. Range | -94 to 257°F |
Type | Braided Expandable Sleeving |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL 1441 VW-1 |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Material | Polyethylene Terephthalate |
Product Type | Cable Protection |
Cable Manager Type | Cable Sleeve |
Product Material | Polyethylene |
Additional Information | Nominal Diameter Range: 0.094 Inch to 0.250 Inch, Nominal I.D: 0.12 Inch |
Product Name | 200ft Braided Expandable Sleeving |
Product Color | Gray |
Max Operating Temperature | 125 degrees celsius |
Min Operating Temperature | -70 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Exp. Sleeving, .13" (31.8mm),Flame Ret., Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 54W, 4.5A, DIN Rail (ML60.121)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52M)
- SQUARE D NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 208 VAC coil, open (8536SCO3V08S)
- POWER FIRST 12-10 AWG Vinyl Pin Terminal PK50 (5UGP5)
- PANDUIT Corr. Loom Tubing Slit, 1.5038.1Mm) X (CLT150F-X4F)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- TECHFLEX Gator Wrap 3", Black Abrasion Sleeve (DWG3.00BK)
- Panduit Cable Sleeves