Shop All Cable Sleeves
Panduit
Exp. Sleeving, .13" (31.8mm), Flame Ret.,
Mfr # SE12PFR-TR0
Zoro # G2756390
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 200 ft
- Color Black
- Temp. Range -94 to 257°F
- Standards CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE12PFR-TR0
- Zoro # G2756390
- UPC # 7498320249
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Overall Length | 61 m |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | -94 to 257°F |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant |
Description/Special Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Flammability Rating: UL 1441 VW-1 |
Type | Braided Expandable Sleeving |
Product Type | Cable Protection |
Product Name | 200ft Braided Expandable Sleeving |
Cable Manager Type | Cable Sleeve |
Product Material | Polyethylene |
Additional Information | Nominal Diameter Range: 0.094 Inch to 0.250 Inch, Nominal I.D: 0.12 Inch |
Certifications & Standards | RoHS, CSA, UL224 |
Product Color | Black |
Max Operating Temperature | 125 degrees celsius |
Min Operating Temperature | -70 degrees celsius |
Product Class | Braided Sleeving |
Description
Exp. Sleeving, .13" (31.8mm),Flame Ret., Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 16/3 (1TNA8)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 400A, 600V AC, Non-Indicating (LPS-RK-400SP)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (5304M-2N5)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10D1-N)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 59" x 1 Piece- Beige (SR-ED-H-LG-BE)
- Panduit Cable Sleeves