Shop All Cable Sleeves
Panduit
Exp. Sleeving, .13" (31.8mm), Black
Mfr # SE12PSC-TR0
Zoro # G2774295
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate (PET)
- Length 200 ft
- Color Black
- Temp. Range -94 to 257°F
- Description/Special Features (1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design and Exceptional Flammability Performance; (2) Flammability Rating: UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SE12PSC-TR0
- Zoro # G2774295
- UPC # 7498381604
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Overall Length | 1.2 m |
Internal Diameter | 0.12" |
Details
Material of Construction | Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | -94 to 257°F |
Description/Special Features | (1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design and Exceptional Flammability Performance; (2) Flammability Rating: UL94V-0 |
Type | Fray Resistant Braided Expandable Sleeving |
Standards | CSA Certified, Flammability: Halogen Free RoHS, UL Recognized E116868 |
Material | Polyethylene Terephthalate |
Cable Manager Type | Cable Sleeve |
Product Name | Cable Sleeve |
Product Type | Cable Protection |
Product Color | Black |
Product Material | Polyethylene Terephthalate (PET) |
Max Operating Temperature | 125 degrees celsius |
Min Operating Temperature | -70 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Exp. Sleeving, .13" (31.8mm),Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Orange (2358)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 12VDC (788XCXRC1-12D)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 1000W (NT-1000-WH)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12R-CY)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- Panduit Cable Sleeves