Shop All Cable Sleeves
Panduit
Exp. Sleeving, 1.25" (31.8mm), White
Mfr # SE125P-TR10
Zoro # G2995599
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate (PET)
- Length 200 ft
- Color White
- Temp. Range -94 to 257°F
- Type Braided Expandable Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE125P-TR10
- Zoro # G2995599
- UPC # 7498340797
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Overall Length | 6.56 ft |
Details
Material of Construction | Polyethylene Terephthalate (PET) |
Color | White |
Temp. Range | -94 to 257°F |
Type | Braided Expandable Sleeving |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL94V-0 |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Material | Polyethylene Terephthalate |
Product Name | 200ft Braided Expandable Sleeving |
Product Type | Cable Protection |
Cable Manager Type | Cable Sleeve |
Additional Information | Nominal Diameter Range: 0.750 Inch to 1.50 Inch, Nominal I.D: 1.25 Inch |
Product Color | White |
Product Material | Polyethylene |
Max Operating Temperature | 125 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -70 degrees celsius |
Description
Exp. Sleeving, 1.25" (31.8mm),White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Weatherproof 6-16 AWG Solid Copper/Stranded Wire Connector Gray 15 pk (30-1163)
- FLEX-STRUT Post Base For Single Strut, 2-Hole (FS-5814 E/G)
- SIEMENS Overload Relay, 0.75 to 3.40A, 1P, 600VAC (3UB88134BB2)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 16/3 (1TNA8)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- TECHFLEX Sleeving, 3/4 In Heat Resistant, Red, 50 Ft (FIN0.75RD50)
- Panduit Cable Sleeves