Shop All Cable Sleeves
Panduit
Exp. Sleeving, 1.25" (31.8mm), Gray
Mfr # SE125P-LR8
Zoro # G2998119
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate (PET)
- Length 50 ft
- Color Gray
- Temp. Range -94 to 257°F
- Standards CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE125P-LR8
- Zoro # G2998119
- UPC # 7498337014
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Details
Material of Construction | Polyethylene Terephthalate (PET) |
Color | Gray |
Temp. Range | -94 to 257°F |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Type | Braided Expandable Sleeving |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL94V-0 |
Material | Polyethylene Terephthalate |
Additional Information | Nominal Diameter Range: 0.750 Inch to 1.50 Inch, Nominal I.D: 1.25 Inch |
Cable Manager Type | Cable Sleeve |
Product Color | Gray |
Product Material | Polyethylene |
Product Name | 50ft Braided Expandable Sleeving |
Product Type | Cable Protection |
Min Operating Temperature | -70 degrees celsius |
Max Operating Temperature | 125 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Exp. Sleeving, 1.25" (31.8mm),Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VDC, 10A (CAD32BD)
- GARDNER BENDER Cord/Cable Clips, Adhesive, 6 Hole, PK3 (GCC-006)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-MRL-V)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12R-CY)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1.5" x 25ft- Black (BSNF-150-25)
- Panduit Cable Sleeves