Shop All Cable Sleeves
Panduit
Exp. Sleeving, 1.25" (31.8mm), Flame Ret.
Mfr # SE125PFR-TR8
Zoro # G2756497
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 200 ft
- Color Gray
- Temp. Range -94 to 257°F
- Standards CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE125PFR-TR8
- Zoro # G2756497
- UPC # 7498322002
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Gray |
Temp. Range | -94 to 257°F |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL 1441 VW-1 |
Type | Braided Expandable Sleeving |
Material | Polyethylene Terephthalate |
Product Name | 200ft Braided Expandable Sleeving |
Product Type | Cable Protection |
Product Material | Polyethylene |
Cable Manager Type | Cable Sleeve |
Additional Information | Nominal Diameter Range: 0.750 Inch to 1.50 Inch, Nominal I.D: 1.25 Inch |
Product Color | Gray |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 125 degrees celsius |
Min Operating Temperature | -70 degrees celsius |
Description
Exp. Sleeving, 1.25" (31.8mm),Flame Ret., Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PLD2/03)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMR 6)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 60A, 250V AC, Indicating (TR60RID)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BL3)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Orange (WL-SW-050-50-OR)
- Panduit Cable Sleeves