Shop All Cable Sleeves
Panduit
Exp. Sleeving, 1.25" (31.8mm), Black
Mfr # SE125PSC-LR0
Zoro # G2754835
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate (PET)
- Length 50 ft
- Color Black
- Temp. Range -94 to 257°F
- Type Fray Resistant Braided Expandable Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE125PSC-LR0
- Zoro # G2754835
- UPC # 7498381693
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Overall Length | 15.2 m |
Details
Material of Construction | Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | -94 to 257°F |
Type | Fray Resistant Braided Expandable Sleeving |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Description/Special Features | (1) Fray-Resistant Design Resists Fraying when Cut with Scissors; (2) Provides Continuous Abrasion Protection Resistance for Wires, Cables, and Tubing; (3) Flammability Rating: UL94V-0 |
Product Type | Cable Protection |
Product Color | Black |
Product Material | Polyethylene |
Product Name | SE125PSC-LR0 Cable Sleeve |
Additional Information | Expandable, Flame Retardant |
Cable Manager Type | Cable Sleeve |
Certifications & Standards | CSA, UL |
Product Class | Braided Sleeving |
Min Operating Temperature | -70 degrees celsius |
Description
Exp. Sleeving, 1.25" (31.8mm), Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 95 A, Reversing: No (6ECD9)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 7A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM7)
- ICC PATCH PANEL, CAT 6A, 48-PORT, 2 RMS (ICMPP0486B)
- LENNOX 340F ROLLOUT SWITCH (13H04)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/4" x 50FT (BSNY-J-025-50)
- Panduit Cable Sleeves