Shop All Cable Sleeves
Panduit
Exp. Sleeving, 0.75" (19.1mm), White
Mfr # SE75P-DR10
Zoro # G2994917
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate (PET)
- Length 500 ft
- Color White
- Temp. Range -94 to 257°F
- Description/Special Features (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE75P-DR10
- Zoro # G2994917
- UPC # 7498340794
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 500 ft |
Details
Material of Construction | Polyethylene Terephthalate (PET) |
Color | White |
Temp. Range | -94 to 257°F |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL94V-0 |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Type | Braided Expandable Sleeving |
Material | Polyethylene Terephthalate |
Product Color | White |
Cable Manager Type | Cable Sleeve |
Product Type | Cable Protection |
Product Material | Polyethylene |
Additional Information | Nominal Diameter Range: 0.500 Inch to 1.25 Inch, Nominal I.D: 0.75 Inch |
Product Name | 500ft Braided Expandable Sleeving |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 125 degrees celsius |
Min Operating Temperature | -70 degrees celsius |
Description
Exp. Sleeving, 0.75" (19.1mm),White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 72A AMP 200-480V-AC SOFT STARTER (3RW4038-1BB14)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- PANDUIT 3/4" L, 5/8" W, natural Plastic Wire Clip, Package quantity: 100 (ACC19-A-C)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AF2)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- TECHFLEX Silica Braided Sleeving, 1/4", Natural (SLN0.25NT)
- Panduit Cable Sleeves