Shop All Cable Sleeves
Panduit
Exp. Sleeving, 0.75" (19.1mm), Gray
Mfr # SE75P-DR8
Zoro # G2996490
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate (PET)
- Length 500 ft
- Color Gray
- Temp. Range -94 to 257°F
- Standards CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE75P-DR8
- Zoro # G2996490
- UPC # 7498321994
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 500 ft |
Overall Length | 3.28 ft |
Details
Material of Construction | Polyethylene Terephthalate (PET) |
Color | Gray |
Temp. Range | -94 to 257°F |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL94V-0 |
Type | Braided Expandable Sleeving |
Material | Polyethylene Terephthalate |
Product Material | Polyethylene |
Product Color | Gray |
Product Type | Cable Protection |
Cable Manager Type | Cable Sleeve |
Additional Information | Nominal Diameter Range: 0.500 Inch to 1.25 Inch, Nominal I.D: 0.75 Inch |
Product Name | 500ft Braided Expandable Sleeving |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -70 degrees celsius |
Max Operating Temperature | 125 degrees celsius |
Description
Exp. Sleeving, 0.75" (19.1mm),Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20282BB40)
- ALLEN TEL Cat 5e Crossover Cable, 10 ft (AT1510-REC)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- DAYTON Counter, 6 Digit, Base Mount, 24VDC (1A788)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 2.5" x 10FT (BSNY-J-250-10)
- Panduit Cable Sleeves