Shop All Cable Sleeves
Panduit
Exp. Sleeving, 0.50" (12.7mm), White
Mfr # SE50P-DR10
Zoro # G2991819
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate (PET)
- Length 500 ft
- Color White
- Temp. Range -94 to 257°F
- Type Braided Expandable Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE50P-DR10
- Zoro # G2991819
- UPC # 7498340792
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 500 ft |
Overall Length | 175.5 mm |
Details
Material of Construction | Polyethylene Terephthalate (PET) |
Color | White |
Temp. Range | -94 to 257°F |
Type | Braided Expandable Sleeving |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL94V-0 |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Material | Polyethylene Terephthalate |
Product Material | Polyethylene |
Additional Information | Nominal Diameter Range: 0.250 Inch to 0.750 Inch, Nominal I.D: 0.50 Inch |
Cable Manager Type | Cable Sleeve |
Product Color | White |
Product Type | Cable Protection |
Product Name | 500ft Braided Expandable Sleeving |
Min Operating Temperature | -70 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 125 degrees celsius |
Description
Exp. Sleeving, 0.50" (12.7mm), White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- NITE IZE 32" L Gear Tie BK PK 2 (GT32-01-2R3)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 50A, 600V AC, Indicating (A6D50R)
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-125-100-BK)
- Panduit Cable Sleeves