Shop All Cable Sleeves
Panduit
Exp. Sleeving, 0.38" (9.5mm), Gray
Mfr # SE38P-TR8
Zoro # G2991968
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate (PET)
- Length 200 ft
- Color Gray
- Temp. Range -94 to 257°F
- Type Braided Expandable Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SE38P-TR8
- Zoro # G2991968
- UPC # 7498337011
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Details
Material of Construction | Polyethylene Terephthalate (PET) |
Color | Gray |
Temp. Range | -94 to 257°F |
Type | Braided Expandable Sleeving |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL94V-0 |
Material | Polyethylene Terephthalate |
Product Name | 200ft Braided Expandable Sleeving |
Product Type | Cable Protection |
Product Material | Polyethylene |
Additional Information | Nominal Diameter Range: 0.188 Inch to 0.625 Inch, Nominal I.D: 0.37 Inch |
Cable Manager Type | Cable Sleeve |
Product Color | Gray |
Min Operating Temperature | -70 degrees celsius |
Max Operating Temperature | 125 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Exp. Sleeving, 0.38" (9.5mm),Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CG)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (MV10-6FLX)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (OLB-3M)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Ivory (CFPE2EIY)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- PANDUIT Corr. Loom Tubing Slit, 1.5038.1Mm) X (CLT150F-X4F)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 25ft- Black (BS-WI-100-25-BK)
- Panduit Cable Sleeves