Shop All Cable Sleeves
Panduit
Exp. Sleeving, 0.25" (6.4mm), Gray
Mfr # SE25P-MR8
Zoro # G2996350
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate (PET)
- Length 1000 ft
- Color Gray
- Temp. Range -94 to 257°F
- Standards CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE25P-MR8
- Zoro # G2996350
- UPC # 7498321991
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 1000 ft |
Overall Length | 4 ft |
Details
Material of Construction | Polyethylene Terephthalate (PET) |
Color | Gray |
Temp. Range | -94 to 257°F |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant |
Description/Special Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes; Flammability Rating: UL94V-0 |
Type | Braided Expandable Sleeving |
Material | Polyethylene Terephthalate |
Product Color | Gray |
Cable Manager Type | Cable Sleeve |
Product Type | Cable Protection |
Additional Information | Nominal Diameter Range: 0.125 Inch to 0.375 Inch, Nominal I.D: 0.25 Inch |
Product Material | Polyethylene |
Product Name | 1000ft Braided Expandable Sleeving |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 125 degrees celsius |
Min Operating Temperature | -70 degrees celsius |
Description
Exp. Sleeving, 0.25" (6.4mm),Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VS-12024A)
- HUBBELL Double Connector, 600VAC/250VDC, Brown (HBLDMBN)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- TECHFLEX Woven Wrap, F6, 1/2", Black (F6W0.50BK)
- Panduit Cable Sleeves