Shop All Cable Sleeves
Panduit
Exp. Sleeving, 0.13" (3.2mm), Black
Mfr # SE12P-MR0
Zoro # G2991864
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate (PET)
- Length 1 ft
- Color Black
- Temp. Range -94 to 257°F
- Description/Special Features (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE12P-MR0
- Zoro # G2991864
- UPC # 7498370650
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 1 ft |
Details
Material of Construction | Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | -94 to 257°F |
Description/Special Features | (1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL94V-0 |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant |
Type | Braided Expandable Sleeving |
Material | Polyethylene Terephthalate |
Cable Manager Type | Cable Sleeve |
Additional Information | Nominal Diameter Range: 0.094 Inch to 2.50 Inch, Nominal I.D: 0.12 Inch |
Product Name | 1000ft Braided Expandable Sleeving |
Product Material | Polyethylene |
Product Color | Black |
Product Type | Cable Protection |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 125 degrees celsius |
Min Operating Temperature | -70 degrees celsius |
Description
Exp. Sleeving, 0.13" (3.2mm), Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 35A, 600V AC, Non-Indicating (JTD035)
- BELL OUTDOOR Swing Arm Extension Adapter, Adapter Accessory, 1 Gang, Aluminum, Extension/Adapter (5413-0)
- LEVITON Occ Snsr, PIR, 120-277V AC, Blk (ODS10-IDE)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- Panduit Cable Sleeves