Shop All Fiber Optic Cable
Panduit
etKey 1-fiber OS2 LC to Pigtail, 900um Buffered Cable, 1 Meter (12-color
Mfr # NKFP91BN1NKM001
Zoro # G4016458
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC - PIGTAIL
- Features Buffered
- Length 1 M : 3.28 FT.
- Cable Length 3 ft
- Application Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFP91BN1NKM001
- Zoro # G4016458
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Length | 1 M : 3.28 FT. |
Cable Length | 3 ft |
Overall Length (m) | 1 |
Fiber Diameter (µm) | 9 |
Overall Length (ft.) | 3.2 |
Outer Diameter (mm) | 1.6 |
Outer Diameter (In.) | 0.03 |
Core/Cladding Diameter | 9/125 µm |
Description
etKey 1-fiber OS2 LC to Pigtail with 900um Buffered Cable, 1 Meter (12-color Pigtail Set)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 Amp Commercial Grade Duplex Outlet, White, 10PK (M22-CBR15-WMP)
- SANITUBE Long Weld Clamp Ferrule, 6" T304 (14AM74-600)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 5A, 250V AC, Non-Indicating (FLNR005)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX918A3C2M12)
- PANDUIT Wh Id Slv, 3mm Dup Fiber Cable, 1", PK100 (NWSLC-7Y)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 5 M (GBLC2-D4-05)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 2 M (GBST2-D2-02)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- ANCOR Safety Duplex Cable - 18/2 AWG - Red/Yellow - Flat - 250' (124925)
- ALLEN TEL Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M (GBST2-D1-03)
- Panduit Fiber Optic Cable