Shop All Cable Supports
Panduit
ESD PORT W/ CAGE NUT HARDWARE, ELECTROSTATIC DISCHARGE KIT,
Mfr # RGESD2B-1
Zoro # G3188928
product price: $41.15
/ea
Sold in multiples of 25 for $1,028.75
$1,028.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric
- Includes 45 degree bent 2-hole lug port, antioxidant paste, 1 ESD protection sticker, two 12-24 HDW bonding studs, one M6 x 12mm thread-forming screw, two bonding cage nut HDWs, and one cleaning pad
- Application Cage Nut Rail Fastener
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGESD2B-1
- Zoro # G3188928
- Country of Origin Unknown
- Category Cable Supports
Details
Color | Black |
Material | Fabric |
Includes | 45 degree bent 2-hole lug port, antioxidant paste, 1 ESD protection sticker, two 12-24 HDW bonding studs, one M6 x 12mm thread-forming screw, two bonding cage nut HDWs, and one cleaning pad |
Application | Cage Nut Rail Fastener |
Number of Holes | 2 |
Product Type | Grounding Kit |
Additional Information | Barrel permanently marked with the protective earth (ground) symbol |
Product Name | RGESD2B-1 Grounding Kit |
Package Contents | RGESD2B-1 Grounding Kit, 2 x ESD Port with 5/8" Hole Spacing, ESD Protection Sticker, Antioxidant (0.16 oz.), 2 x Cage Nut Bonding Studs, 2 x #12-24 Bonding Nuts |
Component | Grounding Kits |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Black (HT8AAHF1Q1)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: Yes (XTCR018C21B)
- TRIPP LITE PowerVerter Inverter Remote Control Module (APSRM4)
- WAGAN Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,500 W Continuous, 3 Outlets (3722)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- FERNCO Fernco. FSDP-CHGG Storm Drain Channel (6519946)
- Panduit Cable Supports