Shop All Static Control Products
Panduit
ESD Port Kit, Various
Mfr # RGESD2B-1
Zoro # G2997438
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 2 Hole, 5/8" Hole Spacing, Cage Nuts
- Accessory Type ESD Port Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGESD2B-1
- Zoro # G2997438
- UPC # 074983653690
- Country of Origin United States
- Category Static Control Products
Details
Item | ESD Port Kit |
Features | 2 Hole, 5/8" Hole Spacing, Cage Nuts |
Accessory Type | ESD Port Kit |
Description
ESD Port Kit, Grounding, Material of Construction VariousDescription/Special Features 2 Hole, 5/8 In. Hole Spacing, Cage Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Ti.52 1/2In 9In 50-300F Npt Bimetal Thermometer (TI.52)
- ZORO SELECT Digital Panel Meter, Process, 0 to10 VDC (12G514)
- POMONA ELECTRONICS Adapter, Bnc (3284)
- EXTECH Easyview Light Meter With Memory (EA33)
- PANDUIT ESD Wrist Strap (RGESDWS)
- POMONA ELECTRONICS Antistatic Wrist Strap (6083)
- TRANSFORMING TECHNOLOGIES Conductive Rubber V-groove Floor Mat, Full Roll, 4'x32' (FM104X32)
- SCS Static Dissipative Mat, Gray, 30" W (770087)
- DESCO Metal Wrist Strap, Large, 6ft., Coil Cord (09086)
- BERTECH ESD Anti-Static Snap Tool (SNAPTOOL)
- SCS Metal-In Static Shielding Bag, 10x8, PK100 (300810)
- Panduit Static Control Products